Fans and HVAC
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
Fans and HVAC
>
Air Conditioners
>
Industrial Air Conditioners
Industrial Air Conditioners
KWIKOOL
®
Roll it in. Cool down your workspace, assembly area or repair shop.
Lowers air temperature by up to 20°F. Adjustable thermostat.
Two flexible air chutes blow cold air up to 5 feet away.
3.5-gallon condensate tank with overflow protection.
Automatic restart after a power failure. 8' power cord.
4" rubber casters: 2 swivel with brake, 2 rigid.
Optional Ceiling Duct Kit
– Ventilates hot air from server rooms to keep the temperature down and protect your equipment.
INDUSTRIAL AIR CONDITIONERS – 115 VOLTS
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU
AMPS
WATTS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
H-8771
17
x
38
x
26"
400 sq. ft.
13,700
10.9
1,130
157
$3,795
ADD
H-8772
*
600 sq. ft.
16,800
15.6
1,610
4,350
ADD
H-8773
8' Ceiling Duct Kit
13
345
ADD
*Requires a 20A outlet
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
06/07/2026 08:00:26 PM; D
USWEB28
close