Electric Chain Hoists

CM LODESTAR®

Lift heavy loads effortlessly with the press of a button. Use inside or out.
  • For frequent and fast lifting in machine shops and foundries.
  • Overload protection prevents operation if load exceeds capacity.
  • Handheld control with 6' cord. 15' power cord with three-prong plug.
  • Motor is completely enclosed by aluminum housing.
  • NEMA 4 rated. 115V.
  • Zinc-plated steel chain resists corrosion. Includes fabric chain bag.
  • Meets ANSI/ASME B30.16 Standards. CSA approved.

CM LODESTAR® ELECTRIC CHAIN HOISTS

Made in the USA
MODEL
NO.
CAPACITY LIFT HEADROOM HOOK
OPENING
LIFTING
SPEED
MOTOR
HP
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
 H-8626 1/2 Ton 10' 17" 1/8" 16 Ft./Min. 1/2 61 $3,985  ADD
 H-8627 1 Ton

18"

1/4"

1 113 4,405  ADD
 H-11638 2 Tons 26" 1/4" 8 Ft./Min. 1 131 5,900  ADD

SHIPS VIA MOTOR FREIGHT
04/03/2026 10:10:11 PM; D USWEB27