Steel Strapping
>
Steel Strapping - High Tensile
Steel Strapping - High Tensile
16 x 3" CORE
Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
For heavier loads. Keeps shipments secure during sudden stops.
Recommended for use on railroad shipments.
Painted and waxed finish.
1 1/4 - 2" Width Coils:
Ribbon wound. Use with
Ribbon-Wound Steel Strapping Cart
.
STEEL STRAPPING - HIGH TENSILE
MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH
THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL
ADD TO
CART
1
2
6+
S-2080
1/2"
.020
1,450 lbs.
3,087'
12
105
S-827
$261
$253
$246
ADD
S-1644
.023
1,725 lbs.
2,688'
262
254
247
ADD
S-6059
.031
2,260 lbs.
1,992'
262
254
247
ADD
S-2081
5/8"
.020
1,830 lbs.
2,478'
12
105
S-832
269
261
254
ADD
S-2255
.023
2,150 lbs.
2,152'
250
242
235
ADD
S-2082
3/4"
.020
2,100 lbs.
2,058'
12
105
S-828
268
260
253
ADD
S-2256
.023
2,470 lbs.
1,795'
264
256
249
ADD
S-1084
.025
2,690 lbs.
1,649'
252
244
237
ADD
S-6060
.029
3,320 lbs.
1,418'
252
244
237
ADD
S-863
.031
3,500 lbs.
1,334'
253
245
238
ADD
S-2997
*
1
1
/
4
"
.025
4,650 lbs.
1,034'
20
110
S-833
256
248
241
ADD
S-3974
*
.029
5,450 lbs.
891'
242
234
227
ADD
S-830
*
.031
5,500 lbs.
836'
243
235
228
ADD
S-15310
*
2"
.044
12,300 lbs.
363'
16
110
S-15311
263
255
248
ADD
*Ribbon wound
SHIPS VIA MOTOR FREIGHT
STEEL STRAPPING – HIGH TENSILE SKID LOTS –
SAVE UP TO 40%
MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH
THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL
ADD TO
CART
S-2080S
1/2"
.020
1,450 lbs.
3,087'
12
105
S-827
$166
ADD
S-1644S
.023
1,725 lbs.
2,688'
165
ADD
S-6059S
.031
2,260 lbs.
1,992'
164
ADD
S-2081S
5/8"
.020
1,830 lbs.
2,478'
12
105
S-832
168
ADD
S-2255S
.023
2,150 lbs.
2,152'
163
ADD
S-2082S
3/4"
.020
2,100 lbs.
2,058'
12
105
S-828
166
ADD
S-2256S
.023
2,470 lbs.
1,795'
163
ADD
S-1084S
.025
2,690 lbs.
1,649'
156
ADD
S-6060S
.029
3,320 lbs.
1,418'
155
ADD
S-863S
.031
3,500 lbs.
1,334'
154
ADD
S-2997S
*
1
1
/
4
"
.025
4,650 lbs.
1,034'
20
110
S-833
160
ADD
S-3974S
*
.029
5,450 lbs.
891'
151
ADD
S-830S
*
.031
5,500 lbs.
836'
152
ADD
S-15310S
*
2"
.044
12,300 lbs.
363'
16
110
S-15311
181
ADD
*Ribbon wound
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
12/19/2025 10:01:34 AM; D
USWEB13
close