Economy Fold-In-Half Tables

Folds in the center for easy transportation and storage.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds in half to 4" thickness. Convenient carry handle.
  • H-4208FIH – Adjustable height table with locking steel legs.
  • Folding Bench – Portable seating. 17" height.
Folding Tables

FOLD-IN-HALF TABLES

COLOR: White
MODEL
NO.
DIMENSIONS
L x W
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 10+
 H-4208FIH 48 x 24" Rectangle

200

21 $100 $90  ADD
 H-2749FIH 60 x 30" 24 120 110  ADD
 H-2750FIH 72 x 30" 30 130 120  Specify Color 
 H-2751FIH 96 x 30" 36 175 165  Specify Color 
 H-3138FIH 48" Diam.

Round

200

35 145 135  ADD
 H-4843FIH 60" Diam. 49 235 225  ADD
Also available in Black SHIPS VIA UPS

FOLDING BENCH

MODEL
NO.
DIMENSIONS
L x W
DESCRIPTION CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 10+
H-2754 72 x 12" Bench 800 17 $95 $85  ADD

  SHIPS VIA UPS
12/25/2025 09:24:42 AM; D USWEB7