Modular Drawer Cabinets

Industrial-grade storage for organizing expensive tools and parts.
  • Welded, double-wall steel construction. Forkliftable.
  • Adjustable metal drawer dividers included. Create up to 24 compartments per drawer.
  • Full-extension drawers with heavy-duty roller bearings. Durable full-length drawer pulls.
  • Central locking system secures cabinet with one lock.
  • 3 and 4" Height Drawers: 165 lb. capacity.
  • 6, 8 and 10" Height Drawers: 440 lb. capacity.
  • Coordinating Modular Storage available.

    Modular Drawer Cabinets

MODULAR DRAWER CABINETS

MODEL
NO.
NO. OF
DRAWERS
DIMENSIONS
W x D x H
DRAWER HEIGHT WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11263 5 222934" (3) 4", (1) 6", (1) 8" 228 $1,235 $1,205  ADD
H-8421 292934" 300 1,390 1,360  ADD
H-9842 7

292944"

(4) 4", (2) 6", (1) 8" 355 1,975 1,930  ADD
H-8422 9

292962"

(9) 6" 523 2,465 2,415  ADD
H-8423 11 (4) 3", (3) 4", (2) 6", (1) 8", (1) 10" 539 2,560 2,505  ADD
H-8985 14 (6) 3", (6) 4", (2) 6" 545 3,040 2,965  ADD
H-8986 11

412962"

(4) 3", (3) 4", (2) 6", (1) 8", (1) 10" 675 2,910 2,845  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT

ADDITIONAL DRAWER DIVIDERS

MODEL
NO.
FOR DRAWER
HEIGHT
QTY./
SET
WT.
(LBS.)
PRICE PER SET ADD TO
CART
1 2+
H-8424 3" 15 5 $33 $31  ADD
H-8425 4" 7 43 41  ADD
H-8426 6" 10 53 51  ADD
H-8427 8" 12 62 59  ADD
H-8428 10" 14 71 67  ADD
04/17/2026 10:49:37 PM; D USWEB8