Scales
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
Label Dispensers
>
Bottle-Matic 16" Label Applicator
Enlarge & Video
Bottle-Matic 16" Label Applicator
Get those orders out the door! Label your craft beer or wine with speed and ease.
Fast, consistent label placement. Up to 1,200 jars and bottles per hour. Applies one label at a time.
Label any round bottle from 1/2" to 6" diameter and 2" to 15" tall.
Activate using convenient foot pedal.
115 volts. 4 1/2' power cord.
View Video
.
BOTTLE-MATIC 16" LABEL APPLICATOR
Assembly Required
MODEL
NO.
OVERALL DIM.
L x W x H
MAXIMUM LABEL
MAX. ROLL
DIAM.
CORE
DIAM.
WT.
(LBS.)
PRICE EACH
ADD TO
CART
WIDTH
LENGTH
H-8053
18
x
21
1
/
2
x
7
1
/
2
"
1/2 - 15"
1 - 25"
9"
3"
28
$1,900
ADD
< Back to Mobile Site
04/04/2026 02:29:02 AM; D
USWEB7
close