Suffocation Warning Bags on a Roll

For assembly lines and high volume packaging.
  • Perforated, sleeve type bags are open at one end, sealed at the other.
  • Can be used in Autobag® machines.
  • FDA and USDA compliant.
  • Poly Tubing Dispensers and Sealers sold separately.
  • Message printed in English, Spanish and French.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.

SUFFOCATION WARNING BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
MIL BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 5  10+
S-23111      6 x 9" 1.5 1,750  9 $93 $88 $84  ADD
S-23112      9 x 12" 1,500  16 139 132 125  ADD
S-23113    10 x 15" 1,000  14 139 132 125  ADD
S-23114    12 x 18" 1.5 900  19 170 164 157  ADD
S-23115    18 x 24" 700  29 263 252 241  ADD
S-23116    24 x 36" 500  41 392 370 347  ADD
05/26/2026 12:24:26 PM; D USWEB10