Rear-Exit Work Platforms

Safely walk onto elevated docks and access large machinery.
  • Safety chains allow user to enter and exit platform.
  • 36" deep platform provides extra space to maneuver.
  • 50° incline.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 24" wide serrated metal steps. 42" high handrails.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.

    Rear-Exit Work Platforms

REAR-EXIT WORK PLATFORMS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7918 3 24 x 36" 30" 72" 800 lbs. 28 x 53" 125 $765 $751  ADD
H-7919 4 40" 82" 28 x 62" 138   868   854  ADD
H-7920 5 50" 92" 28 x 70" 157   985   971  ADD
H-7921 6 60" 102" 28 x 79" 173   1,212   1,198  ADD
H-7922 7 70" 112" 28 x 87" 190 1,365 1,350  ADD
H-7923 8 80" 122" 28 x 95" 225 1,455 1,438  ADD
SHIPS ASSEMBLED
12/14/2025 11:15:41 PM; D USWEB33