500 Lb. Double Wall Boxes

Crate-like protection at a corrugated price.
  • Twice as strong as a 275 lb. test double wall box.
  • Ship machine parts, small engines and other heavy-duty items.
  • UPS recommended weight capacity up to 140 lbs.

    Double Wall Box: 5/16 in. Thick

500 LB. TEST DOUBLE WALL

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-15 100 250 500 1,000+
  S-18916 121212" $7.72 $7.23 $6.79 $6.34 $5.98    15 / 300 40 lbs.  ADD
  S-18917 161616" 13.36 12.54 11.77 11.03 10.25    15 / 75 69 lbs.  ADD
S-18918 202020" 20.51 19.26 18.14 17.02 15.92    10 / 70 71 lbs.  ADD
S-20991 242424" 29.47 27.69 25.94 24.24 22.82    10 / 70 101 lbs.  ADD
                 SHIPS VIA MOTOR FREIGHT
02/07/2026 03:25:46 PM; D USWEB34