Heavy Duty Shrink Bundling Film

SINGLE WOUND

Up to 3 times stronger than standard shrink film.
  • Bundle or bulk pack items such as cases of soda, water bottles or cleaning supplies.
  • Use where toughness and puncture resistance are important.
  • Widely used with automated packaging equipment with integral heat tunnels.
  • Single wound film comes unfolded on rolls.

    Single Wound

200 GAUGE SINGLE WOUND HEAVY DUTY SHRINK BUNDLING FILM

MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 3+
   S-11519 16" 4,200 54 $195 $180 $171  ADD
   S-17659 18" 60 215 200 190  ADD
 S-11520 20" 68 238 220 210  ADD
 S-17660 22" 74 258 242 231  ADD
 S-11521 24" 81 278 263 251  ADD
 

 SHIPS VIA MOTOR FREIGHT
05/21/2026 11:36:59 AM; D USWEB33