Uline Shrink Tubing

MAKE YOUR OWN SHRINK BAGS

PVC tubing is sealed on both sides to speed your packaging.
  • Clear, high-gloss packaging.
  • 200 Gauge - Use 2 and 3" widths to create tamper-evident packaging for bottled goods like vitamins and spices.

100 GAUGE PVC SHRINK TUBING

SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-6636* 4" 1,500 8 N/A   $45 $41  ADD
  S-7312* 5" 11 N/A   55 51  ADD
  S-6637 6" 13 $60 57 55  ADD
  S-5027 8" 16 86 82 78  ADD
  S-5028 10" 20 110 106 99  ADD
  S-5868 12" 24 132 128 122  ADD
  S-5869 14" 28 154 150 140  ADD
  S-5029 16" 32 177 168 157  ADD
  S-5030 18" 36 198 190 177  ADD
  S-5870 20" 40 220 200 190  ADD
  S-10413 24" 48 264 255 241  ADD
  S-15283 26" 51 292 284 269  ADD
  S-16279 30" 58 332 320 304  ADD
        * 2 rolls/carton

200 GAUGE PVC SHRINK TUBING

SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-23533* 1/2" 750 3 N/A   $18 $16  ADD
  S-11801* 2" 4 N/A   19 17  ADD
  S-19011* 1/2" 5 N/A   24 22  ADD
  S-11802* 3" 6 N/A   28 26  ADD
  S-11531* 4" 7 N/A   37 34  ADD
  S-19012* 5" 9 N/A   49 45  ADD
  S-11532 6" 11 $59 53 50  ADD
  S-11533 8" 16 79 72 68  ADD
  S-12998 10" 19 99 93 83  ADD
  S-15284 12" 23 118 111 102  ADD
  S-15285 16" 29 150 142 134  ADD
  S-19013 20" 35 191 183 172  ADD
        * 2 rolls/carton
12/25/2025 01:22:48 PM; D USWEB13