Ladders
>
Fiberglass Podium Ladders
Fiberglass Podium Ladders
WERNER
®
Working off the ground requires high-quality industrial ladders.
Extra-large 16 x 20" work platform with 36" high safety rail.
Electricity safe. Fiberglass rails are non-conductive.
Non-slip rubber feet.
Slip resistant 3" steps.
Reinforced edge bracing.
LOCKTOP
™
safety rail secures tools from falling.
Platform toe guard helps prevent missteps.
300 lb. load capacity.
FIBERGLASS PODIUM LADDERS
Type 1A; Meets ANSI and OSHA Standards
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-7015
7'
4'
300 lbs.
27 x 43"
27
$280
$265
ADD
H-7016
9'
6'
31 x 56"
34
350
335
ADD
H-7017
11'
8'
35 x 68"
47
465
445
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
12/27/2025 09:30:22 PM; D
USWEB33
close