Stainless Steel Flat Shelf Carts

Easily unload oversized items in grocery stores and kitchens.
  • All-welded, corrosion-resistant type 430 stainless steel.
  • 1 1/2" deep bottom shelf.
  • Shelves are 25" apart.
  • 5" polyurethane casters: 2 swivel, 2 rigid.

STAINLESS STEEL FLAT SHELF CARTS

MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6825 36 x 18 x 35" 1,200 lbs. 2 42 $585 $565  ADD
H-6826 42 x 24 x 35" 56 665 645  ADD
        SHIPS ASSEMBLED VIA MOTOR FREIGHT
11/06/2026 03:08:06 AM; D USWEB27