Scales
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
Scales
>
Compact Bench Scales
>
OHAUS Valor® 3000 Xtreme Scales
OHAUS Valor
®
3000 Xtreme Scales
WEIGHING
Waterproof stainless steel construction for use in kitchens, delis and bakeries.
Four application modes: simple weighing, percent weighing, combined zero/tare and specific gravity.
10 times capacity overload protection.
G/KG/OZ/LB/LB:OZ convertible.
Runs up to 120 hours on 4 C
Batteries
or included AC adapter.
NSF Certified/USDA-AMS Accepted/NTEP Certified.
Calibration Weights
sold separately.
OHAUS VALOR
®
3000 XTREME SCALES
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH
ADD TO
CART
1
2+
H-4597
6
x
6"
3,000 g x 0.5 g
6
$660
$640
ADD
H-4598
6,000 g x 1 g
ADD
< Back to Mobile Site
04/02/2026 11:30:48 PM; D
USWEB25
close