Shipping and Weighing Scales
>
Uline Platform Dial Scales
Uline Platform Dial Scales
These scales were designed with UPS and Parcel Post in mind.
Withstands the roughest use.
H-177
- 8" dial.
H-176
- 10 1/2" dial. Large numbers for easy, accurate reading.
H-8540
- 10 1/2" dial. Provides both lb. and kg. measurements.
ULINE PLATFORM DIAL SCALES
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH
ADD TO
CART
1
2+
H-177
10
1
/
4
x 10
1
/
4
"
70 lbs. x 4 oz.
13
$155
$150
ADD
H-176
13 x 13"
100 lbs. x 4 oz.
27
240
230
ADD
H-8540
13
x
13"
100 lbs. x 4 oz./
45 kg. x 100 g.
27
240
230
ADD
< Back to Mobile Site
12/14/2025 11:22:55 PM; D
USWEB27
close