Fans and HVAC
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
Scales
>
Platform Scales
>
OHAUS Defender® 5000 Digital Scales
Enlarge & Video
OHAUS Defender
®
5000 Digital Scales
NTEP CERTIFIED
Withstands constant industrial use. Highly accurate.
Extra large
stainless steel platform.
Five application modes: weighing, parts counting, check weighing, percent weighing and dynamic weighing (display hold).
LB/OZ/LB:OZ/KG/G convertible.
Bright, backlit LCD display.
Powered by 6 ft. cord or optional Rechargeable Battery (sold separately).
OHAUS DIGITAL SCALES
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH
ADD TO
CART
1
2+
H-8105
18
x
18"
Stainless
Steel
100 lbs. x .005 lb.
33
$2,225
$2,200
ADD
H-8106
250 lbs. x .01 lb.
ADD
▪
H-8107
24
x
24"
500 lbs. x .02 lb.
82
2,485
2,460
ADD
▪
SHIPS VIA MOTOR FREIGHT
OPTIONAL TOWER MOUNT
MODEL
NO.
DESCRIPTION
PRICE
EACH
ADD TO
CART
H-8519
Optional Tower Mount Assembly
$155
ADD
RECHARGEABLE BATTERY
MODEL
NO.
DESCRIPTION
PRICE
EACH
ADD TO
CART
H-8548
Optional Battery
$305
ADD
< Back to Mobile Site
06/21/2026 07:45:10 PM; D
USWEB7
close