Insulated Shipping Kits

Safely ship everything from food to medical supplies.
  • Thick polystyrene foam container provides
    maximum protection.
  • 200 lb. test outer shipping carton included.
  • Lightweight, sturdy and reusable.
  • All kits include foam container and shipping box.
  • Use with Cold Packs.
  • Not available for sale in WA or NY unless eligible for an exemption under state law.

INSULATED SHIPPING KITS

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WALL
THICKNESS
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 2 5+
S-7887           61/23" 1"           81/25" 8 $51 $49 $47  ADD
S-19762           651/2" 1/4"     1/21/27" 8 62 60 58  ADD
S-22602           651/2"     1/21/29" 8 72 70 67  ADD
S-9903           861/4" 1/2"        1191/4" 6 50 48 46  ADD
S-13391           867"        11910" 4 47 45 42  ADD
S-7359           869"        11912" 4 50 48 46  ADD
S-11355           8612"        11915" 4 57 52 50  ADD
S-12682    1/41/47" 1/4"        12121/2" 2 28 26 24  ADD
S-21090   10 1/410 1/41/2"  12 3/412 3/45/8" 4 55 52 50  ADD
S-16478   10 1/21/41/2" 1/2"  13 1/211 1/412 1/2" 2 42 40 37  ADD
S-11356         12105"        15138" 4 64 62 60  ADD
S-15181         12107"        151310" 2 45 42 40  ADD
S-7360         12109"        151312" 2 50 48 46  ADD
S-21091         121015"        151318" 2 66 64 62  ADD
S-13392         121211 1/2" 2"        161615 1/2" 1 40 37 35  ADD
S-11357         131312 1/2" 1/2"        161615 1/2" 1 36 32 30  ADD
S-16479   13 3/411 3/411 7/8" 1/4"  16 1/414 1/414 3/8" 1 34 30 28  ADD
S-21528   15 1/212 5/812" 1"   17 1/214 5/814" 2 66 64 62  ADD
S-12683   16 3/416 3/415" 2"   20 3/420 3/419" 1 52 50 48  ADD
S-13393        17101/4" 1/2"        201311 1/4" 1 30 28 26  ADD
S-12684        171010 1/2"

1/2"

       201313 1/2" 1 32 30 28  ADD
S-12685        17179"        202012" 1 46 43 41  ADD
S-15182  18 1/213 3/419" 1/4"  21 1/416 1/221 1/2" 1 42 40 37  ADD
S-7888       191212 1/2" 1/2"        221515 1/2" 1 49 47 45  ADD
S-22603       191216"        221519" 1 54 51 47  ADD
S-12686 19 1/211 1/21/8"  22 1/214 1/21/8" 2 47 45 42  ADD
S-13394 21 1/415 1/215 1/2" 2"  25 1/419 1/219 1/2" 1 59 57 52  ADD
S-20422      2516 1/212" 1/2"        2819 1/215" 1 57 54 50  ADD
S-9904      2619 3/410 1/2"        2922 3/413 1/2" 1 59 57 52  ADD
S-19763 30 1/414 1/216"    33 1/417 1/219" 1 64 62 59  ADD
05/06/2026 10:02:40 AM; D USWEB32