Foam Protectors

Foam Protectors
4 1/2 x 1 3/4 x 4 1/2 3 5/8 x 3 x 2 4 x 4 x 48 12 x 12 x 1 4 1/2 x 1 3/4 x 4 1/2 3 5/8 x 3 x 2 4 x 4 x 48 12 x 12 x 1
WON'T SCRATCH SOFT SURFACES
    FRAME: Prevents damage to valuables during transport.
    Won't scratch sensitive
    surfaces.
  • CORNER: Provides a durable shock barrier between inner
    and master cartons.
  • EDGE: Provides protection inside or outside containers.
  • 48" lengths have 6" breakaway sections.
  • SHEET: Full surface shield. Line cartons to insulate and secure soft surface products.

FOAM PROTECTORS

MODEL
NO.
STYLE SIZE
L x W x H
THICKNESS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 5+
S-6066   Frame 1/23/41/2" 3/4" 440 $212 $202 carton(s) ADD
S-6064   Corner 5/832" 3/4" 288 79 75 carton(s) ADD
S-6065   Edge 4448" 3/4" 34 93 89 carton(s) ADD
S-6718   Sheet 12121" 1" 104 83 80 sheets ADD
05/03/2026 09:17:00 AM; D USWEB10