Uline 6 Mil Reclosable Bags

Superior strength, puncture-resistant poly with heavy-duty zipper for security.
  • Recommended for auto and machinery parts, electrical panels, printing plates and tools.
  • Archival quality, acid free for long-term storage.
  • 100% virgin polyethylene film.
  • Meets FDA and USDA specifications.

ULINE 6 MIL RECLOSABLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5  10+
  S-12293      2 x 3" 1,000 5 $75 $69 $65 $61  ADD
  S-15254      3 x 3" 1,000 6 85 80 76 71  ADD
  S-2841      3 x 4" 1,000 7 97 91 86 80  ADD
  S-10825      3 x 5" 1,000 9 100 95 90 84  ADD
  S-17764      3 x 6" 1,000 11 101 96 90 84  ADD
  S-15255      4 x 4" 1,000 8 98 93 87 82  ADD
  S-1662      4 x 6" 1,000 14 102 97 91 85  ADD
  S-15256      4 x 8" 1,000 19 126 119 113 106  ADD
  S-15257      4 x 10" 1,000 26 139 129 122 116  ADD
  S-17765      5 x 5" 1,000 14 103 97 93 87  ADD
  S-17766      5 x 6" 1,000 16 114 108 101 96  ADD
  S-15258      5 x 7" 1,000 18 130 123 118 110  ADD
  S-2608      5 x 8" 1,000 21 131 124 119 111  ADD
  S-15259      5 x 10" 1,000 28 148 140 131 122  ADD
  S-13430      6 x 6" 1,000 23 132 124 118 112  ADD
  S-1663      6 x 8" 1,000 24 143 133 124 118  ADD
  S-2842      6 x 9" 1,000 26 186 174 164 155  ADD
  S-17767      6 x 10" 1,000 28 189 177 167 159  ADD
  S-17768      6 x 12" 1,000 38 223 209 195 182  ADD
  S-15260      7 x 8" 1,000 27 166 159 147 140  ADD
  S-17769      7 x 10" 1,000 29 192 180 169 160  ADD
  S-3282      8 x 8" 1,000 30 192 179 166 159  ADD
  S-1664      8 x 10" 1,000 32 194 181 170 161  ADD
  S-15261      8 x 12" 1,000 46 229 215 202 187  ADD
  S-1665      9 x 12" 500 25 $103 per carton any quantity  ADD
  S-13431    10 x 10" 500 28 124 116 109 103  ADD
  S-1666    10 x 12" 500 30 134 124 118 113  ADD
  S-10826    10 x 13" 500 32 147 140 129 122  ADD
  S-17770    10 x 14" 500 36 153 144 133 126  ADD
  S-14407    10 x 16" 500 38 187 175 165 153  ADD
  S-2609    12 x 12" 500 36 166 155 146 140  ADD
  S-1667    12 x 15" 500 39 196 184 173 164  ADD
  S-14408    12 x 18" 500 42 244 227 211 204  ADD
  S-3283    13 x 15" 250 23 111 102 97 91  ADD
  S-1668    13 x 18" 250 27 117 110 103 97  ADD
  S-3487    14 x 14" 250 23 112 103 97 93  ADD
  S-14409    14 x 16" 250 27 126 118 112 105  ADD
  S-13432    14 x 20" 250 36 161 149 141 131  ADD
  S-12294    14 x 24" 250 42 182 173 163 153  ADD
  S-13433    15 x 18" 250 33 156 145 138 126  ADD
  S-14410    16 x 16" 250 31 142 133 124 117  ADD
  S-14411    16 x 18" 250 35 155 148 139 127  ADD
  S-13434    16 x 20" 250 39 172 163 153 144  ADD
  S-15262    18 x 18" 250 40 175 166 159 147  ADD
  S-12295    18 x 20" 250 44 187 176 166 159  ADD
  S-12296    18 x 24" 100 22 110 102 96 90  ADD
  S-13435    20 x 20" 100 21 109 101 95 87  ADD
  S-12297    20 x 24" 100 26 120 113 106 100  ADD
  S-17771    20 x 30" 100 35 158 147 140 128  ADD
  S-12298    24 x 24" 100 29 132 122 114 108  ADD
  S-12299    26 x 26" 100 31 141 131 122 116  ADD
  S-17772    28 x 30" 100 36 204 189 179 165  ADD
07/27/2026 10:12:16 AM; D USWEB31