Poly Tubing
>
Uline 4 Mil Poly Tubing
Uline 4 Mil Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
All-virgin film meets FDA and USDA specifications.
Use with
Poly Tubing Dispensers
up to 48" wide. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on rolls up to 32" wide. Sold separately.
ULINE 4 MIL POLY TUBING
MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-11155
1"
x
750'
4
$24
$23
$22
$20
ADD
S-15162
1
1
/
2
"
x
750'
5
26
25
24
23
ADD
S-1141
2"
x
1,500'
11
54
51
49
45
ADD
S-15163
2
1
/
2
"
x
1,500'
13
61
58
56
53
ADD
S-1142
3"
x
1,500'
16
67
64
60
59
ADD
S-1143
4"
x
1,500'
21
$70 per roll any quantity
ADD
S-2391
5"
x
1,500'
25
94
90
85
83
ADD
S-1144
6"
x
1,500'
28
112
105
100
96
ADD
S-2392
7"
x
1,500'
34
127
120
114
109
ADD
S-1145
8"
x
1,500'
39
141
133
126
122
ADD
S-2393
9"
x
1,500'
43
159
150
145
138
ADD
S-1146
10"
x
1,500'
45
177
168
158
154
ADD
S-1147
12"
x
1,500'
57
203
192
182
175
ADD
S-3660
13"
x
750'
32
117
110
104
101
ADD
S-1986
14"
x
750'
35
119
113
106
102
ADD
S-1148
16"
x
750'
40
135
128
123
118
ADD
S-1987
18"
x
750'
47
147
139
132
127
ADD
S-1153
20"
x
750'
49
161
152
146
139
ADD
S-2394
22"
x
750'
53
177
168
159
154
ADD
S-1154
24"
x
750'
59
193
185
175
168
ADD
S-5495
26"
x
750'
63
201
190
180
174
ADD
S-5496
28"
x
750'
68
216
207
197
189
ADD
▪
S-6520
30"
x
750'
73
228
217
208
200
ADD
▪
S-15164
32"
x
750'
77
239
227
217
208
ADD
▪
S-3523
36"
x
750'
90
258
245
234
225
ADD
S-11156
40"
x
500'
66
209
196
188
181
ADD
▪
S-5867
48"
x
450'
74
220
210
200
193
ADD
▪
S-19809
60"
x
400'
76
242
232
220
214
ADD
▪
SHIPS VIA MOTOR FREIGHT
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
10/30/2026 12:14:43 AM; D
USWEB33
close