Uline 4 Mil Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispensers up to 48" wide. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on rolls up to 32" wide. Sold separately.

ULINE 4 MIL POLY TUBING

MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+

S-11155 1" x 750'      4 $23 $22 $21 $19  ADD

S-15162 1/2" x 750'      5 25 24 23 22  ADD

S-1141 2" x 1,500'   11 53 50 47 43  ADD

S-15163 1/2" x 1,500'   13 60 57 55 50  ADD

S-1142 3" x 1,500'   16 66 63 59 56  ADD

S-1143 4" x 1,500'   21 $67 per roll any quantity  ADD

S-2391 5" x 1,500'   25 93 88 83 79  ADD

S-1144 6" x 1,500'   28 111 104 98 91  ADD

S-2392 7" x 1,500'   34 126 119 112 104  ADD

S-1145 8" x 1,500'   39 140 131 123 116  ADD

S-2393 9" x 1,500'   43 158 148 142 131  ADD

S-1146 10" x 1,500'   45 176 166 155 147  ADD

S-1147 12" x 1,500'   57 202 190 179 167  ADD

S-3660 13" x 750'      32 116 108 102 96  ADD

S-1986 14" x 750'      35 118 111 103 97  ADD

S-1148 16" x 750'      40 134 127 120 112  ADD

S-1987 18" x 750'      47 146 137 129 121  ADD

S-1153 20" x 750'      49 160 150 143 132  ADD

S-2394 22" x 750'      53 176 166 155 147  ADD

S-1154 24" x 750'      59 192 182 171 160  ADD

S-5495 26" x 750'      63 200 188 177 166  ADD

S-5496 28" x 750'      68 215 204 192 180  ADD
S-6520 30" x 750'      73 227 215 203 190  ADD
S-15164 32" x 750'      77 238 224 211 198  ADD
S-3523 36" x 750'      90 257 243 228 214  ADD
  S-11156 40" x 500'      66 208 195 184 172  ADD
S-5867 48" x 450'      74 219 208 195 184  ADD
S-19809 60" x 400'      76 240 228 216 204  ADD

 

SHIPS VIA MOTOR FREIGHT
04/04/2026 02:12:22 AM; D USWEB7