Uline 6 Mil Heavy Duty Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Popular heavy-duty thickness.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on rolls up to 30" wide. Sold separately.

ULINE 6 MIL HEAVY DUTY POLY TUBING

MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-2940       2" x 1,000' 12 $54 $51 $48 $45  ADD
 S-3517       3" x 1,000' 16 67 65 62 59  ADD
 S-1658       4" x 1,000' 20 83 77 74 70  ADD
 S-2941       5" x 1,000' 25 95 90 86 83  ADD
 S-1659       6" x 1,000' 29 112 105 100 96  ADD
 S-3661       7" x 1,000' 34 135 128 123 118  ADD
 S-1660       8" x 1,000' 39 141 133 127 122  ADD
 S-13504       9" x 1,000' 43 159 150 145 138  ADD
 S-2239     10" x 1,000' 49 177 168 160 154  ADD
 S-1661     12" x 1,000' 58 203 192 182 175  ADD
 S-2395     14" x 500' 36 119 112 106 102  ADD
 S-2942     16" x 500' 39 135 128 122 118  ADD
 S-3518     18" x 500' 48 147 140 132 127  ADD
 S-11125     20" x 500' 51 155 148 140 135  ADD
 S-3519     24" x 500' 58 193 183 175 168  ADD
 S-14495     30" x 400' 58 181 172 164 158  ADD
 S-7921     36" x 300' 53 163 155 148 142  ADD
 S-7922     48" x 250' 63 185 175 165 160  ADD
11/13/2026 02:07:32 AM; D USWEB31