Fans and HVAC
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
Poly Tubing
>
Uline 2 Mil Poly Tubing
Uline 2 Mil Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
All-virgin film meets FDA and USDA specifications.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on rolls up to 32" wide. Sold separately.
ULINE 2 MIL POLY TUBING
MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-3520
1"
x
1,500'
4
$20
$19
$18
$17
ADD
S-3521
1
1
/
2
"
x
1,500'
5
24
23
22
21
ADD
S-1112
2"
x
3,000'
12
54
50
47
43
ADD
S-3657
2
1
/
2
"
x
3,000'
14
60
57
55
50
ADD
S-1113
3"
x
3,000'
16
66
63
59
56
ADD
S-1114
4"
x
3,000'
20
82
76
72
67
ADD
S-2387
5"
x
3,000'
24
93
88
83
79
ADD
S-1115
6"
x
3,000'
31
111
104
98
91
ADD
S-2388
7"
x
3,000'
36
126
119
112
104
ADD
S-1116
8"
x
3,000'
37
140
131
123
116
ADD
S-2389
9"
x
3,000'
44
158
148
142
131
ADD
S-1117
10"
x
3,000'
45
176
166
155
147
ADD
S-3658
11"
x
3,000'
54
192
182
171
160
ADD
S-1118
12"
x
3,000'
56
202
190
179
167
ADD
S-19807
13"
x
1,500'
33
109
103
96
89
ADD
S-1984
14"
x
1,500'
35
118
111
103
97
ADD
S-1119
16"
x
1,500'
39
134
127
120
112
ADD
S-1985
18"
x
1,500'
43
146
137
129
121
ADD
S-1123
20"
x
1,500'
48
160
150
143
132
ADD
S-2390
22"
x
1,500'
53
176
166
155
147
ADD
S-1124
24"
x
1,500'
59
192
182
171
160
ADD
S-3522
26"
x
1,500'
63
200
188
177
166
ADD
S-5493
28"
x
1,500'
68
215
204
192
180
ADD
S-5494
30"
x
750'
38
138
129
122
114
ADD
S-19808
32"
x
750'
40
143
132
126
118
ADD
S-3659
36"
x
750'
42
150
144
134
126
ADD
S-14492
40"
x
500'
32
118
111
103
97
ADD
S-11157
48"
x
450'
38
134
127
120
112
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
06/13/2026 08:09:44 PM; D
USWEB9
close