Scales
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
Cleanroom Poly Tubing
Cleanroom Poly Tubing
Cut to size to create custom fit cleanroom bags.
Package sensitive electronics and medical devices.
Plastic core prevents contamination.
Class 100 (ISO Class 5) rated.
Poly Tubing Dispensers
and
Sealers
sold separately. Clean with
Presaturated Cleanroom Wipes
before use.
CLEANROOM POLY TUBING
MODEL
NO.
ROLL
SIZE
MIL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-19540
4"
x
500'
4
8
$100
$95
$85
ADD
S-19541
8"
x
500'
14
160
150
140
ADD
S-19542
12"
x
500'
22
210
195
185
ADD
S-19543
24"
x
500'
43
340
320
300
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
04/06/2026 01:22:08 AM; D
USWEB31
close