Kraft Paper Rolls - Skid Lots

SAVE UP TO 55%
ON SKID QUANTITIES

A low cost, all purpose packaging material.
  • Wrapping: Cover boxes, books and parts to protect against scratches.
  • Cushioning: Use as an economical void fill for shipping.
  • 100% recycled.
  • 8 1/2" diameter roll.
  • Paper Cutters available.

KRAFT PAPER ROLLS IN SKID LOTS – SAVE UP TO 55%

MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
ROLLS/
SKID
PRICE PER
ROLL
ADD TO
CART
 S-13805S 6" 30 lb. 1,200'  6 125 $7  ADD
 S-11416S 9"  9 100 11  ADD
 S-8511S 12" 12 75 14  ADD
 S-3574S 18" 18 50 21  ADD
 S-3575S 24" 24 50 28  ADD
 S-3578S 30" 30 25 35  ADD
 S-3579S 36" 36 25 41  ADD
 S-5156S 40" 40 25 45  ADD
 S-5157S 48" 48 25 55  ADD
 S-12821S 60" 60 25 61  ADD
 S-2228S 12" 40 lb. 900' 12 75 13  ADD
 S-11417S 15" 15 50 16  ADD
 S-2207S 18" 18 50 18  ADD
 S-2696S 20" 20 50 21  ADD
 S-2208S 24" 24 50 24  ADD
 S-2209S 30" 30 25 30  ADD
 S-2210S 36" 36 25 36  ADD
 S-2697S 40" 40 25 41  ADD
 S-2211S 48" 48 25 49  ADD
 S-11418S 60" 60 25 61  ADD
 S-13806S 72" 72 25 70  ADD
 S-2229S 12" 50 lb. 720' 12 75 13  ADD
 S-1911S 18" 18 50 18  ADD
 S-2698S 20" 20 50 21  ADD
 S-1311S 24" 24 50 24  ADD
 S-1912S 30" 30 25 31  ADD
 S-1312S 36" 36 25 36  ADD
 S-2699S 40" 40 25 42  ADD
 S-1841S 48" 48 25 50  ADD
 S-6073S 60" 60 25 63  ADD
 S-8512S 18" 60 lb. 600' 18 50 19  ADD
 S-5328S 24" 24 50 25  ADD
 S-8513S 30" 30 25 32  ADD
 S-5329S 36" 36 25 38  ADD
 S-5330S 48" 48 25 51  ADD
 S-11419S 60" 60 25 63  ADD
 S-7051S 24" 75 lb. 475' 24 50 24  ADD
 S-7052S 36" 36 25 36  ADD
 S-7053S 48" 48 25 47  ADD
 S-11420S 60" 60 25 59  ADD
05/30/2026 11:53:29 AM; D USWEB10