Uline Heavy Duty Pallet Truck

Uline's version of the "Ford F-150®." High-capacity pump lifts up to 5 1/2 tons.
  • For hauling iron castings, steel coils and transformers. Heavy-gauge steel construction.
  • Reinforced with 100 lbs. of additional steel compared to standard pallet trucks.
  • 3-position hand control – Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • Tough 7" nylon wheels. Two front wheels on each side. 180° steering arc.

    Heavy-Duty Pallet Truck

ULINE HEAVY DUTY PALLET TRUCK

MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5484 Heavy Duty 48 x 27" 11,000 lbs. 253 $1,380 $1,320  ADD

SHIPS ASSEMBLED VIA MOTOR FREIGHT
11/21/2026 06:59:10 PM; D USWEB33