Multi-Directional Pallet Truck

Forward, backward and sideways movement. Easiest transport.
  • Side-rolling wheels engage when load is raised to 7 1/4" high.
  • 3-position hand control – Raise, lower, neutral.
  • 3" lowered and 8 1/2" raised height.
  • 7" polyurethane steering wheels.
  • 210° steering arc.

    Multi-Directional Pallet Truck

MULTI-DIRECTIONAL PALLET TRUCK

MODEL
NO.
FORK SIZE
L x W
STANDARD LOAD
CAPACITY
LATERAL LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1  3+
H-3029 48 x 27" 5,500 lbs. 3,300 lbs. 160 $625 $595  ADD

SHIPS ASSEMBLED VIA MOTOR FREIGHT
12/13/2025 02:46:21 AM; D USWEB11