Adjustable Width Pallet Truck

Eliminate the need for multiple pallet trucks.
  • Fork width adjusts from 21 to 27" to fit narrow to standard pallets.
  • 3-position hand control – Raise, lower, neutral.
  • Adjustable tie rods keep forks level.
  • 3" lowered and 7.8" raised height.
  • 7" polyurethane steering wheels.
    3" polyurethane fork wheels.
  • 200° steering arc.

ADJUSTABLE WIDTH PALLET TRUCK

MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1  3+
H-2917 Adjustable
Width
48 x 21 - 27" 5,500 lbs. 165 $895 $865  ADD

SHIPS ASSEMBLED VIA MOTOR FREIGHT
12/23/2025 01:35:34 AM; D USWEB7