Fans and HVAC
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
Panel Trucks
>
Panel Trucks
Panel Trucks
Enlarge & Video
Move artwork, tables or plywood with ease.
Removable uprights fit any size load.
Rugged steel supports handle any cargo.
5" polyurethane swivel casters.
Open Deck
– Lightweight and easy to use. 11" space between uprights.
Carpeted Deck
– Padded surface for scratch-free loading and unloading. 11" space between uprights.
H-6700
- 13" space between uprights.
PANEL TRUCKS
MODEL
NO.
DESCRIPTION
DECK SIZE
W x L
UPRIGHT
HEIGHT
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3173
Open Deck
27
x
30"
32"
1,000 lbs.
5" Polyurethane
65
$235
$225
ADD
▪
H-3174
Carpeted
31"
75
255
245
ADD
▪
H-6700
Carpeted
30
x
60"
31"
110
410
390
ADD
▪
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
05/28/2026 12:50:10 PM; D
USWEB12
close