Fans and HVAC
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
Bin Carts
>
Bin Cart
Bin Cart
Pick orders, deliver mail or roll assembly parts.
6 chrome shelves adjust in 1" increments.
4" side and back ledges keep items from falling off.
Polyethylene bins with molded label holder.
NSF certified.
10" rear pneumatic wheels, 5" front locking swivel casters.
BIN CART
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
SHELF DIMENSIONS
W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-3906
Cart Only
42
x
26
x
61"
36
x
18"
1,000
112
$435
$425
ADD
H-3907
Cart with Bins
Includes 15 Each 20 x 11 x 8" Bins
134
780
760
ADD
S-19494
Set of 5 Additional Bins – 20 x 11 x 8"
6
165
160
ADD
SHIPS UNASSEMBLED VIA UPS
< Back to Mobile Site
05/28/2026 12:09:08 PM; D
USWEB12
close