Electric Pallet Trucks

BIG JOE®

Effortlessly move heavier loads with these quiet, self-propelled pallet trucks. Load and unload delivery and transfer trucks.
  • Push-button lift controls and forward/reverse thumb wheels on an ergonomic handle. Reverse safety switch keeps operator safe.
  • Maintenance-free batteries with built-in charger.
  • Polyurethane wheels.
  • 180° steering arc.
  • Electric Pallet Truck – 4 1/2 hours service per charge. Compact design moves easily in narrow warehouses and retail aisles. 3 to 7 1/2" lift range.
  • Deluxe Electric Pallet Truck – 6 hours service per charge. Deluxe workhorse for continuous dock work and large warehouses. 3 1/4 to 8" lift range.
  • View video.

BIG JOE® ELECTRIC PALLET TRUCK

MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
RECHARGEABLE
BATTERY
DRIVE
MOTOR
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-4709 45 x 27" 3,000 lbs. 85 Ah .65 kw DC 8" / 2 3/4" 489 $4,050  ADD

SHIPS ASSEMBLED VIA MOTOR FREIGHT

BIG JOE® DELUXE ELECTRIC PALLET TRUCK

MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
RECHARGEABLE
BATTERY
DRIVE
MOTOR
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-4710 45 x 27" 4,500 lbs.

224 Ah

.90 kw AC 9" / 3" 1,136 $6,500  ADD

SHIPS ASSEMBLED VIA MOTOR FREIGHT
10/30/2026 12:08:47 AM; D USWEB13