Magliner® Standard Aluminum Hand Trucks

Lightweight high-strength aluminum construction.
  • Rubber wheels roll easily over all types of surfaces.
  • Aluminum nose plate.
  • 48" high with continuous handle.
  • H-2661 with stair climber. Move items up and down steps and curbs.
  • Magliner Nose Extension
  • Nose Extension – Provides stability for larger loads. Folds up against frame when not in use.
  • Frame Extension – Increases height to 60" for taller loads.
  • Stair Climber – Easily lift heavy loads over curbs and up the stairs.

MAGLINER® STANDARD ALUMINUM HAND TRUCKS

MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-1054 500    8" Solid Rubber 14 x 7 1/2" 20 $225 $215  ADD
H-2661    8" Solid Rubber 23 250 240  ADD
H-3376  10" Pneumatic 29 250 240  ADD
SHIPS UNASSEMBLED VIA UPS

OPTIONAL MAGLINER® HAND TRUCK ACCESSORIES

MODEL
NO.
LOAD CAPACITY
(LBS.)
DESCRIPTION WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-1208 300         30" Nose Extension 4 $69 $64  ADD
H-3377 N/A         60" Frame Extension 2 27 26  ADD
H-1383 N/A         Stair Climber 3 53 48  ADD
04/20/2026 03:16:17 PM; D USWEB26