Hand Trucks
>
Magliner® Standard Aluminum Hand Trucks
Magliner
®
Standard Aluminum Hand Trucks
Lightweight high-strength aluminum construction.
Rubber wheels roll easily over all types of surfaces.
Aluminum nose plate.
48" high with continuous handle.
H-2661
with stair climber. Move items up and down steps and curbs.
Nose Extension
– Provides stability for larger loads. Folds up against frame when not in use.
Frame Extension
– Increases height to 60" for taller loads.
Stair Climber
– Easily lift heavy loads over curbs and up the stairs.
MAGLINER
®
STANDARD ALUMINUM HAND TRUCKS
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1054
500
8"
Solid Rubber
14 x 7
1
/
2
"
20
$205
$195
ADD
H-2661
8"
Solid Rubber
23
230
220
ADD
H-3376
10"
Pneumatic
29
230
220
ADD
SHIPS UNASSEMBLED VIA UPS
OPTIONAL MAGLINER
®
HAND TRUCK ACCESSORIES
MODEL
NO.
LOAD CAPACITY
(LBS.)
DESCRIPTION
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1208
300
30" Nose Extension
4
$63
$58
ADD
H-3377
N/A
60" Frame Extension
2
25
24
ADD
H-1383
N/A
Stair Climber
3
48
44
ADD
< Back to Mobile Site
12/28/2025 01:08:22 AM; D
USWEB7
close