Hardwood Dollies

Hardwood Dollies
Standard Hardwood Carpet End Dolly - 4" Casters, 750 lb Capacity Standard Hardwood Rubber End Dolly - 4" Casters, 750 lb Capacity Deluxe Hardwood Carpet End Dolly - 30 x 18", 5" Casters, 1,500 lb Capacity Standard Hardwood Carpet End Dolly - 4" Casters, 750 lb Capacity Standard Hardwood Rubber End Dolly - 4" Casters, 750 lb Capacity Deluxe Hardwood Carpet End Dolly - 30 x 18", 5" Casters, 1,500 lb Capacity
The everyday dolly. Recommended for offices, schools and commercial movers.
  • Carpeted ends provide cushioning and protect furniture from scuffing.
  • Rubber ends are nonslip for heavier items like filing cabinets.
  • H-3318 – Strong, extra thick boards. Durable, non-marking wheels.
  • Deluxe – Extra-wide, carpeted ends to support your heaviest loads. 5" locking swivel casters.

STANDARD HARDWOOD DOLLIES

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
 H-967 Carpeted 30 x 18"   3" Rubber 600 12 $44 $40  ADD
 H-1791   4" Rubber 750 14 54 50  ADD
 H-3318   4" Polyurethane 1,000 16 68 63  ADD
 H-1104 Rubber

30 x 18"

  3" Rubber 600 13 50 46  ADD
 H-1792   4" Rubber 750 16 60 56  ADD

SHIPS ASSEMBLED VIA UPS

DELUXE HARDWOOD DOLLIES

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
 H-9843 Carpeted 30 x 18"   5" Polyurethane 1,500 24 $100 $95  ADD
 H-9844

36 x 24"

31 125 120  ADD

SHIPS ASSEMBLED VIA UPS
06/07/2026 08:16:55 PM; D USWEB30