Fans and HVAC
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
Pallet Racks
>
Pallet Rack Additional Beams
Pallet Rack Additional Beams
Easily add extra levels to your pallet racks.
Boltless assembly
. Beams lock into place and adjust in 2" increments.
16-gauge steel. Beams hold 5,000 lbs per level.
Includes 2 beams per level.
PALLET RACK ADDITIONAL BEAMS
MODEL
NO.
DESCRIPTION
WIDTH
BEAMS/
LEVEL
BEAM
HEIGHT
BEAM CAP.
(LBS./PAIR)
WT.
(LBS.)
PRICE PER LEVEL
ADD TO
CART
1
4
8+
H-8617
Additional Beams
48"
2
2
3
/
4
"
5,000
23
$75
$70
$65
level(s)
ADD
H-11968
72"
3
1
/
2
"
35
125
120
115
level(s)
ADD
H-5953
96"
4"
48
155
150
145
level(s)
ADD
H-6235
108"
4
1
/
2
"
58
175
170
165
level(s)
ADD
H-6236
120"
5"
68
200
195
190
level(s)
ADD
H-6804
144"
6"
94
265
260
255
level(s)
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/18/2026 07:59:17 PM; D
USWEB31
close