Pallet Rack Additional Beams

Easily add extra levels to your pallet racks.
  • Boltless assembly. Beams lock into place and adjust in 2" increments.
  • 16-gauge steel. Beams hold 5,000 lbs per level.
  • Includes 2 beams per level.

    Pallet Rack Additional Beams

PALLET RACK ADDITIONAL BEAMS

MODEL
NO.
DESCRIPTION WIDTH BEAMS/
LEVEL
BEAM
HEIGHT
BEAM CAP.
(LBS./PAIR)
WT.
(LBS.)
PRICE PER LEVEL ADD TO
CART
1 4 8+
H-8617 Additional Beams 48" 2 3/4" 5,000 23 $75 $70 $65 level(s) ADD
  H-11968 72" 1/2" 35 125 120 115 level(s) ADD
H-5953 96" 4" 48 155 150 145 level(s) ADD
H-6235 108" 1/2" 58 175 170 165 level(s) ADD
H-6236 120" 5" 68 200 195 190 level(s) ADD
H-6804 144" 6"

94

265 260 255 level(s) ADD
SHIPS VIA MOTOR FREIGHT
04/17/2026 10:49:22 PM; D USWEB8