Fans and HVAC
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
Scales
>
Compact Bench Scales
>
OHAUS Adventurer® Balance Scales
OHAUS Adventurer
®
Balance Scales
ANALYTICAL/PRECISION
Versatile and accurate. Recommended for research and quality control labs.
Nine application modes: including density determination, dynamic weighing, percent weighing, formulation and totalization.
G/KG/OZ/LB/OZT/DWT convertible.
Color touch screen operates with or without lab gloves on.
Convenient front USB port.
Powered by AC adapter.
H-5276
- Includes draftshield with removable glass doors.
Calibration Weights
sold separately.
OHAUS ADVENTURER
®
BALANCE SCALES
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH
ADD TO
CART
1
2+
H-5276
*
5.1" Round
420 g x 0.001 g
19
$2,350
$2,315
ADD
H-6097
7.7
x
7"
820 g x 0.01 g
15
1,580
1,550
ADD
H-5278
1,520 g x 0.01 g
15
1,945
1,915
ADD
H-5279
8,200 g x 0.1 g
13
1,905
1,875
ADD
* Also mg convertible
< Back to Mobile Site
06/09/2026 08:33:48 PM; D
USWEB31
close