Uline Weather-Resistant Laser Labels

Ink won't bleed. Weather won't damage.
  • Recommended for drums, outside inventory or nursery flower pots.
  • Tear-resistant vinyl repels moisture.
  • Permanent acrylic adhesive with good initial tack.
  • Use only with laser printers and copiers.
  • Easy to format Microsoft Word / PDF Templates.

RECTANGLE WEATHER-RESISTANT LASER LABELS

 Legal Size Sheet
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX ADD TO
CART
1 3 5+
 S-21906 1 x 1" 80 8,000 $93  $88  $83   ADD
 S-19297 3/4 x 1/2"   80 8,000  Sub: S-19297-S1 
 S-20177 2 x 2" 20 2,000  ADD
 S-16643 5/8 x 1"      30 3,000  Sub: S-16643-S1 
 S-21907 3 x 1" 18 1,800 93 88 83  ADD
 S-21908 3 x 2" 10 1,000  ADD
 S-21909 3 x 3"   6    600  ADD
 S-20178 3 x 5"   4    400  ADD
 S-21910 4 x 1" 20 2,000 93 88 83  ADD
 S-20179      4 x 1/3" 14 1,400  ADD
 S-16644 4 x 2" 10 1,000  Sub: S-16644-S1 
 S-19298      4 x 1/3"   6    600  ADD
 S-20180 4 x 4"   4    400  ADD
 S-19299  4 x 6"   4    400  ADD
 S-16645 1/2 x 1/2"   2    200 93 88 83  Sub: S-16645-S1 
 S-19300 1/2 x 11"      1    100  Sub: S-19300-S1 
 S-23660  1/2 x 14"      1    100  ADD
06/06/2023 03:34:48 AM; D USWEB26