Fans and HVAC
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
Bags on a Roll
>
Uline 4 Mil Bags on a Roll
Uline 4 Mil Bags on a Roll
Pre-opened and perforated
for easy insertion and tear-off. Ideal for high volume packaging operations.
Sleeve type bags are open at one end, sealed at the other end.
All virgin, low density polyethylene film.
Water resistant.
Can be used in Autobag
®
machines.
FDA and USDA compliant.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal. Sold separately.
ULINE 4 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-13594
3
x
3"
1,750
5
$41
$39
$37
ADD
S-7567
3
x
5"
1,250
6
46
43
41
ADD
S-11121
4
x
4"
1,500
7
58
55
51
ADD
S-3503
4
x
6"
1,000
8
43
41
38
ADD
S-13595
4
x
8"
750
10
45
43
41
ADD
S-3504
5
x
7"
1,000
11
59
57
53
ADD
S-3505
6
x
8"
750
11
55
53
49
ADD
S-5454
6
x
10"
500
10
42
40
36
ADD
S-13596
6
x
12"
500
11
60
58
54
ADD
S-3506
8
x
10"
500
12
45
43
41
ADD
S-7568
8
x
12"
500
14
61
59
55
ADD
S-3507
9
x
12
1
/
2
"
500
17
67
61
58
ADD
S-6529
10
x
12"
500
18
103
96
90
ADD
S-11122
10
x
15"
300
13
74
69
66
ADD
S-13597
10
x
16"
300
15
77
74
68
ADD
S-6530
12
x
18"
250
17
67
61
58
ADD
S-7569
18
x
24"
250
30
168
160
148
ADD
S-12372
24
x
36"
150
36
203
193
180
ADD
< Back to Mobile Site
06/08/2026 08:00:09 PM; D
USWEB12
close