Uline 2 Mil Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film.
  • Water resistant.
  • Can be used in Autobag® machines.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

ULINE 2 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-3772        2 x 3" 4,000  4 $56 $54 $50  ADD
 S-5449        3 x 3" 4,000  4 60 56 53  ADD
 S-3305        3 x 4" 3,000  6 47 45 42  ADD
 S-3027        3 x 5" 2,250  5 39 37 35  ADD
 S-12369        3 x 8" 1,500  6 50 48 46  ADD
 S-3028        4 x 4" 3,000  7 54 51 48  ADD
 S-3029        4 x 5" 2,250  6 47 45 42  ADD
 S-1262        4 x 6" 2,000  8 47 45 42  ADD
 S-5878        4 x 8" 1,500  8 51 49 46  ADD
 S-6526        4 x 12" 1,000  7 46 43 41  ADD
 S-11116        5 x 5" 2,250  9 58 54 51  ADD
 S-3031        5 x 7" 1,750  9 62 58 54  ADD
 S-5450        5 x 8" 1,500  6 55 53 49  ADD
 S-5451        5 x 10" 1,250  7 48 46 43  ADD
 S-5452        6 x 6" 2,000  11 66 63 58  ADD
 S-1263        6 x 8" 1,500  8 56 54 50  ADD
 S-6527        6 x 9" 1,250  9 55 53 49  ADD
 S-7564        6 x 10" 1,250  11 66 63 60  ADD
 S-7565        6 x 12" 1,000  11 63 59 55  ADD
 S-5453        7 x 8" 1,500  8 68 65 62  ADD
 S-1264        8 x 10" 1,250  14 69 66 60  ADD
 S-6528        8 x 12" 1,000  13 66 61 58  ADD
 S-1265        9 x 12 1/2" 1,000  15 75 70 67  ADD
 S-3032      10 x 12" 1,000  17 92 88 85  ADD
 S-3033      10 x 16" 750  15 88 84 79  ADD
 S-12370      12 x 15" 750  20 131 126 119  ADD
 S-3034      12 x 18" 750  21 122 116 109  ADD
 S-13590      14 x 20" 625  25 151 142 134  ADD
 S-13591      15 x 18" 750  27 174 166 156  ADD
 S-13592      16 x 20" 625  29 212 203 191  ADD
 S-3035      18 x 24" 500  30 175 166 155  ADD
 S-12371      20 x 24" 500  34 240 226 215  ADD
 S-13593      24 x 24" 500  39 253 240 226  ADD
 S-7566      24 x 36" 150  18 97 91 88  ADD
12/24/2025 10:15:04 AM; D USWEB25