Uline 1 Mil Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film.
  • Water resistant.
  • Can be used in Autobag® machines.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

ULINE 1 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
S-13588 3 x 4" 4,000     6 $47 $45 $43  ADD
S-12365 4 x 6" 2,500     8 58 55 51  ADD
S-13589 6 x 8" 1,750     10 61 59 55  ADD
S-12366   9 x 12" 1,000     12 68 66 62  ADD
S-12367 12 x 15" 1,000     17 124 118 112  ADD
S-12368 18 x 24" 625     30 203 194 185  ADD
12/13/2025 01:38:28 AM; D USWEB9