Bags on a Roll
>
Uline Bags on a Roll
Uline Bags on a Roll
Pre-opened and perforated
for easy insertion and tear-off. Ideal for high volume packaging operations.
Sleeve type bags are open at one end, sealed at the other end.
All virgin, low density polyethylene film.
Water resistant.
Can be used in Autobag
®
machines.
FDA and USDA compliant.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal. Sold separately.
ULINE 1 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-13588
3
x
4"
4,000
6
$47
$45
$43
ADD
S-12365
4
x
6"
2,500
8
58
55
51
ADD
S-13589
6
x
8"
1,750
10
61
59
55
ADD
S-12366
9
x
12"
1,000
12
68
66
62
ADD
S-12367
12
x
15"
1,000
17
124
118
112
ADD
S-12368
18
x
24"
625
30
203
194
185
ADD
ULINE 2 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-3772
2
x
3"
4,000
4
$56
$54
$50
ADD
S-5449
3
x
3"
4,000
4
60
56
53
ADD
S-3305
3
x
4"
3,000
6
47
45
42
ADD
S-3027
3
x
5"
2,250
5
39
37
35
ADD
S-12369
3
x
8"
1,500
6
50
48
46
ADD
S-3028
4
x
4"
3,000
7
54
51
48
ADD
S-3029
4
x
5"
2,250
6
47
45
42
ADD
S-1262
4
x
6"
2,000
8
47
45
42
ADD
S-5878
4
x
8"
1,500
8
51
49
46
ADD
S-6526
4
x
12"
1,000
7
46
43
41
ADD
S-11116
5
x
5"
2,250
9
58
54
51
ADD
S-3031
5
x
7"
1,750
9
62
58
54
ADD
S-5450
5
x
8"
1,500
6
55
53
49
ADD
S-5451
5
x
10"
1,250
7
48
46
43
ADD
S-5452
6
x
6"
2,000
11
66
63
58
ADD
S-1263
6
x
8"
1,500
8
56
54
50
ADD
S-6527
6
x
9"
1,250
9
55
53
49
ADD
S-7564
6
x
10"
1,250
11
66
63
60
ADD
S-7565
6
x
12"
1,000
11
63
59
55
ADD
S-5453
7
x
8"
1,500
8
68
65
62
ADD
S-1264
8
x
10"
1,250
14
69
66
60
ADD
S-6528
8
x
12"
1,000
13
66
61
58
ADD
S-1265
9
x
12
1
/
2
"
1,000
15
75
70
67
ADD
S-3032
10
x
12"
1,000
17
92
88
85
ADD
S-3033
10
x
16"
750
15
88
84
79
ADD
S-12370
12
x
15"
750
20
131
126
119
ADD
S-3034
12
x
18"
750
21
122
116
109
ADD
S-13590
14
x
20"
625
25
151
142
134
ADD
S-13591
15
x
18"
750
27
174
166
156
ADD
S-13592
16
x
20"
625
29
212
203
191
ADD
S-3035
18
x
24"
500
30
175
166
155
ADD
S-12371
20
x
24"
500
34
240
226
215
ADD
S-13593
24
x
24"
500
39
253
240
226
ADD
S-7566
24
x
36"
150
18
97
91
88
ADD
ULINE 4 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-13594
3
x
3"
1,750
5
$41
$39
$37
ADD
S-7567
3
x
5"
1,250
6
46
43
41
ADD
S-11121
4
x
4"
1,500
7
58
55
51
ADD
S-3503
4
x
6"
1,000
8
43
41
38
ADD
S-13595
4
x
8"
750
10
45
43
41
ADD
S-3504
5
x
7"
1,000
11
59
57
53
ADD
S-3505
6
x
8"
750
11
55
53
49
ADD
S-5454
6
x
10"
500
10
42
40
36
ADD
S-13596
6
x
12"
500
11
60
58
54
ADD
S-3506
8
x
10"
500
12
45
43
41
ADD
S-7568
8
x
12"
500
14
61
59
55
ADD
S-3507
9
x
12
1
/
2
"
500
17
67
61
58
ADD
S-6529
10
x
12"
500
18
103
96
90
ADD
S-11122
10
x
15"
300
13
74
69
66
ADD
S-13597
10
x
16"
300
15
77
74
68
ADD
S-6530
12
x
18"
250
17
67
61
58
ADD
S-7569
18
x
24"
250
30
168
160
148
ADD
S-12372
24
x
36"
150
36
203
193
180
ADD
< Back to Mobile Site
11/13/2026 10:49:15 AM; D
USWEB31
close