Silica Gel Desiccants

PACKET - Fast and extra adsorbent silica gel.
  • Provides superior adsorption. Remains dry at maximum saturation.
  • Silica gel can adsorb 15% of its weight in water vapor in 2 hours.
  • Meets FDA specifications for contact with food and drugs.

SILICA GEL DESICCANTS - 5 GALLON PAILS

MODEL
NO.
GRAM
SIZE
BAG
DIMENSIONS
PROTECTS
CU. IN.
BAGS/
CONTAINER
LBS./
CONTAINER
PRICE PER CONTAINER ADD TO
CART
1 2 4+
 S-8032 1/2 5/8 x 1 9/32" 24 6,000 12 $229 $214 $196  ADD
 S-3902 1 7/8 x 1 1/2" 47 5,000 18 230 215 195  ADD
 S-3903 2 7/8 x 2 1/8" 94 3,000 18 210 195 180  ADD
 S-3904 3 1 1/16 x 2 1/16" 141 2,000 19 185 175 160  ADD
 S-3905 5 1 1/16 x 2 3/4" 235 1,250 20 164 152 140  ADD
 S-3906 10 1 1/2 x 3 1/4" 470 600 18 206 195 175  ADD
 S-23158 25 2 x 4 1/8" 1,175 300 22 230 215 195  ADD
10/15/2026 07:09:31 PM; D USWEB30