Standard Labels
Processing ...
Click here to reorder custom labels
An invalid product type was specified. Defaulting to Labels.
Customize Your Standard Labels
Step 1: Customize Your Options
Label Type:
Paper
Static Cling
Weatherproof
Label Shape:
Circle
Oval
Rectangle
Label Size:
1/2" x 1"
1/2" x 1 1/2"
1/2" x 1 3/4"
3/4" x 2"
3/4" x 4"
7/8" x 3"
1" x 1"
1" x 1 1/2"
1" x 3"
1 1/4" x 2"
1 1/4" x 3"
1 1/2" x 4"
2" x 1"
2" x 2"
2" x 3"
2" x 4"
2" x 5"
3" x 3"
3" x 5"
3" x 4"
3" x 6"
3" x 8"
4" x 3"
4" x 4"
4" x 5"
4" x 6"
4" x 10"
5" x 5"
5" x 7"
6" x 6"
6" x 8"
6" x 10"
8 1/2" x 11"
Adhesive type:
Permanent
Removable
Label Color:
Select
Adhesive type
first
No. of Inks:
Select
Label Color
first
Ink Color(s)
Additional charges may apply for some ink colors.
PMS (Pantone Matching System): A color matching system that allows users to specify a color by using a Pantone number.
Ink Color(s):
Select
No. of Inks
first
Rush Printing
Rush Printing can speed up the time it takes to print your labels. It is separate from shipping. All options will ship standard ground unless another method is specified during checkout.
Maximum rush order is 15,000 labels or less.
Rush Printing:
Select
Ink Color(s)
first
Rush Shipping
Select "Standard Ground" for ground or any collect shipments. Collect shipments need to have via specified at shipment level.
Rush Shipping:
Select
Rush Printing
first
Preview Image
(not actual size)
Step 2: Confirm Pricing and Quantity
NOTE: Due to screen variations, the color displayed may not be exact.
Please call 1-800-295-5510 for a color sample.
08/11/2026 12:22:13 AM;
USWEB11
-
0
-
0/0.0
-
1
-
00000000-0000-0000-0000-000000000000
close