3M 130C Linerless Electrical Tape - 34" x 30'

Linerless tape easily insulates and seals very high voltage cables.
  • Rated for solid dielectric insulated cables up to 69,000V.
  • Handles temperatures from 0ºF to 194ºF.
  • Moisture resistant. Flame retardant.
  • Ethylene propylene rubber self-bonding adhesive.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL
(SOLD IN MULT. OF 3)
IN STOCK
SHIPS TODAY
3 6 12+
S-16011 Black 3/4" x 30' 30 24 $37 $36 $34 rolls ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 4 7/8"
SHELF LIFE:
  • 5 years from date of manufacture.
FEATURES:
  • UV Resistant
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 09:32:54 PM; USWEB13