3M 50 All-Weather Corrosion Protection Tape - 2" x 100'

All-weather performance. Protect metal piping systems and conduits above and below ground.
  • Rated for solid dielectric insulated cables up to 12,000 V.
  • Normal service temperature range: -55°F to 175°F.
  • Excellent UV resistance.
  • Black PVC backing with high-tack rubber adhesive.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-17845 Black 2" x 100 ft. 10 10 $60 $58 $55 rolls ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll Diameter: 4 1/3"
SHELF LIFE:
  • 5 years from date of manufacture.
TEMPERATURE:
  • Application: 10° - 150° F
  • Performance: -55° to 175° F
USAGE:
  • For industrial and occupational use only.
  • Resistant to corrosive salt water, soil acids, alkalis, salts, chemicals and varying weather conditions.
SPECIFICATIONS:
  • Meets ASTM D-1000
  • Elongation @ 74° F: 200%
  • Adhesion @ 74° F: 20 oz/in
  • Breaking Strength: 20 lb/in
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 08:31:42 PM; USWEB27