S-4742 27 x 27 x 27" 200 lb. Test $6.05$5.74$5.39$5.18$4.83 ADD S-4433 28 x 28 x 28" 200 lb. Test 6.646.125.755.625.31 ADD S-16461 28 x 28 x 28" 275 lb. Test DW 12.7412.0311.7010.9710.68 ADD S-4366 30 x 30 x 30" 200 lb. Test 6.096.096.096.096.09 ADD S-4867 30 x 30 x 30" 275 lb. Test DW 14.6813.8613.4812.6412.33 ADD S-11301 30 x 30 x 30" 1,100 lb. TW RSC 39.0037.0036.0035.0034.00 ADD S-4434 32 x 32 x 32" Max UPS Size 8.438.017.717.317.07 ADD S-16462 32 x 32 x 32" 275 lb. Test DW 16.6615.7415.2814.3513.98 ADD S-4435 34 x 34 x 34" 200 lb. Test 9.158.678.358.107.89 ADD S-4193 36 x 36 x 36" 200 lb. Test 8.078.078.078.078.07 ADD S-4373 36 x 36 x 36" 36,24,22,20" 9.469.339.208.588.23 ADD S-4966 36 x 36 x 36" 275 lb. Test DW 23.1721.7220.6519.8019.21 ADD S-11300 36 x 36 x 36" 1,100 lb. TW HSC 42.0041.0040.0039.0037.00 ADD S-18973 40 x 40 x 40" 1,100 lb. TW HSC 57.0054.0051.0050.0049.00 ADD S-14246 48 x 48 x 48" 1,100 lb. TW HSC 86.0083.0081.0079.0077.00 ADD
05/25/2018 09:15:06 PM; USWEB6 -0-0/0.0-1