Drum Handling
>
Steel Drum Grabbers
Enlarge & Video
Steel Drum Grabbers
Lift, transport and deposit 55-gallon
steel drums
with your forklift.
Slides onto fork and tightens without tools.
Jaws automatically close and lock onto drum.
All-welded steel construction.
Tough
powder-coat
finish.
For open and closed drums.
Double Grabber
– Cut transporting time in half. Lifts two drums at once.
STEEL DRUM GRABBERS
MODEL
NO.
DESCRIPTION
DRUM
MATERIAL
DRUM CAPACITY
FORK POCKETS
W x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
(GALLONS)
(LBS.)
1
3+
H-1843
Single
Steel
55
1,500
6
1
/
4
x
2"
109
$575
$555
ADD
H-2746
Double
2,000
7
1
/
4
x
2
1
/
4
"
185
755
730
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
09/29/2026 01:54:44 AM; D
USWEB27
close