Saddle Window Air Conditioners

SOLEUS AIR®

Let the sunshine in! Low profile unit straddles the window in schools and cabins.
  • 30% quieter than standard window units. Window mounting kit included.
  • Exhaust drains out back.
  • Removable, washable filters.
  • Digital display and 3 fan speeds. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 62° to 86°F.
  • Fits window sills up to 11" deep.

    Saddle Window Air Conditioner

SADDLE WINDOW AIR CONDITIONER - 115 VOLTS

ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS WATTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-9299 19 x 15 x 28" 275 sq. ft. 6,000 4.5 495 68 $665 $645  Temp Unavailable 
H-9300 375 sq. ft. 8,000 6.5 667 71 695 675  Temp Unavailable 

SHIPS VIA MOTOR FREIGHT
09/28/2026 09:27:29 PM; D USWEB31