Uline Platform Dial Scales

These scales were designed with UPS and Parcel Post in mind.
  • Withstands the roughest use.
  • H-177 - 8" dial.
  • H-176 - 10 1/2" dial. Large numbers for easy, accurate reading.
  • H-8540 - 10 1/2" dial. Provides both lb. and kg. measurements.

ULINE PLATFORM DIAL SCALES

1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH ADD TO
CART
1 2+
H-177 10 1/4 x 10 1/4" 70 lbs. x 4 oz.   13 $160 $155  ADD
H-176 13 x 13" 100 lbs. x 4 oz.   27 250 240  ADD
H-8540 13 x 13" 100 lbs. x 4 oz./  
45 kg. x 100 g.
  
27 250 240  ADD
10/01/2026 02:19:02 PM; D USWEB9